Notice Sign, 10 x 7In, R, BL and BK/WHT, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle

  • Mfr # MRBR800VS

  • Zoro # G3827591


product price:  $1.99
/ea

Key Features

Header
Notice
Legend
Keep Door Closed.
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRBR800VS
Zoro #
G3827591
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign,10 x 7In,R, BL and BK/WHT
Header
Notice
Legend
Keep Door Closed.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Blue
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Header Legend Color
White
Material
Vinyl
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend/Background Color
Red, Blue and Black/White
Background Color
White
Double-Sided
No
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Door, Wall
Sign Header
Notice
Sign Header Background Color
Blue
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend
Keep Door Closed
Write on Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Color
Black and Red on White
Product Type
Safety Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.