This item is Discontinued.

Accuform Notice Sign, 10"H, 14"W, Aluminum, MVHR826VA MVHR826VA

Notice Sign, 10"H, 14"W, Aluminum, MVHR826VA (Discontinued)

  • Mfr # MVHR826VA
  • Zoro # G1715693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVHR826VA
Zoro #
G1715693
UPC #
641785934830
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Loading Zone No Parking Sign
Header
Notice
Legend
Loading Area No Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Notice
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Blue
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
State Specific Sign
No
Sign Legend Style
Text
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend
Loading Area No Parking
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Notice Sign, Height 10 In., Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.