Notice Sign, 14 in H, 10 in W, Plastic, Rectangle, English, MACC816VP

  • Mfr # MACC816VP

  • Zoro # G1714555


product price:  $13.59
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Height
14 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MACC816VP
Zoro #
G1714555
UPC #
846642085896
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in

Details

Item
Notice Sign
Header
Notice
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Plastic
Legend/Background Color
Red, Blue and Black/White
Subject Matter
Concealed Weapons, Devices, Substances
Language
English
Background Color
White
Legend Color
Black
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend No Concealed Weapons Allowed On This Property, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.