This item is Discontinued.

Accuform Notice Sign, 7 x 10In, BK/WHT, AL, ENG, Text MHSK553VA

Notice Sign, 7 x 10In, BK/WHT, AL, ENG, Text (Discontinued)

  • Mfr # MHSK553VA
  • Zoro # G3798541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHSK553VA
Zoro #
G3798541
UPC #
-
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.040"

Details

Item
Housekeeping Sign
Double-Sided
No
ANSI Compliant
Yes
Sign Shape
Rectangle
Subject Matter
Eating and Drinking Restriction
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend
No Food Or Beverages Allowed Beyond This Point
Language
English
Legend Style
Text
Glow-in-the-Dark
No
Printed Language
English
Sign Material
Aluminum
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Color
Black
Header
No Header
Background Color
White
UV Resistant
Yes
Sign Background Color
White
Material
Aluminum
Sign Mounting Style
With Mounting Holes
Legend/Background Color
Black/White
Retroreflective Grade
Not Retroreflective
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black
Sign Legend Text Color
Black
Type
Rigid

Description

Housekeeping Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.