
Notice Sign, MRMK802VS
Mfr # MRMK802VS
Zoro # G808131118
product price:Â $21.79
/eaKey Features
Legend
SMOKING PERMITTED IN THIS AREA
Sign Material
Adhesive Vinyl
Height
14 in
Width
10 in
Size
14" x 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MRMK802VS
Zoro #
G808131118
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Size
14" x 10"
Thickness
4 mil
Details
Legend
SMOKING PERMITTED IN THIS AREA
Sign Material
Adhesive Vinyl
Sign Mounting Style
Adhesive
Sign Shape
Rectangle
Description
Accuform Notice Sign, Rectangle, NOTICE Header, TextSymbol Legend, ANSI SMOKING PERMITTED IN THIS AREA GRAPHIC Legend, 4 mil Adhesive Vinyl, Adhesive Surface Mount, 14 in Height, 10 in Width, BlackBlueWhiteSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.