This item is Discontinued.

Accuform Notice, Smoking Permitted In This Area., 10" W x 14" H, Rectangle, Vinyl MRMK802VS

Notice, Smoking Permitted In This Area., 10" W x 14" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MRMK802VS
  • Zoro # G3847925
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK802VS
Zoro #
G3847925
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"

Details

Item
Notice Sign
Header
Notice
Legend
Smoking Permitted In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text and Symbol
Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-20 Degrees to 176 Degrees F
Subject Matter
No Smoking
ANSI Compliant
Yes
Language
English
Legend/Background Color
Green, Black and Blue/White
Material
Vinyl
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter No Smoking, Height 14 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Smoking Permitted In This Area., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.