Zoro Homepage

Notice, Wash Hands Before Returning To Work, 10 in W x 7 in H, Rectangle, Vinyl, MRST812VS

  • Mfr # MRST812VS

  • Zoro # G1721826


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Wash Hands Before Returning To Work
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST812VS
Zoro #
G1721826
UPC #
846642013677
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"
Thickness
0.004 in

Details

Item
Notice Sign
Legend
Wash Hands Before Returning To Work
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Sign Background Color
White
Header
Notice
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Wash Hands Before Returning To Work, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.