Notice/Aviso, 10" W x 14" H, Rectangle, Aluminum (Discontinued)
- Mfr # SBMPPA808VA
- Zoro # G3814291
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBMPPA808VA
Zoro #
G3814291
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.040"
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Personal Protection, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Hearing Protection Must Be Worn In This Area/Debe Usarse Proteccion Auditiva En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.