This item is Discontinued.

Accuform Notice/Aviso, 10" W x 7" H, Rectangle, Aluminum SBMCHM802MVA

Notice/Aviso, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # SBMCHM802MVA
  • Zoro # G3798042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMCHM802MVA
Zoro #
G3798042
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Spanish-Bilingual Notice Sign
Header
Notice/Aviso
Legend
Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Language
English, Spanish
Material
Aluminum
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
White
Operating Temp. Range
-40 Degrees to 250 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Subject Matter
Hazard Communication
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Spanish-Bilingual Notice Sign, Sign Subject Matter SDS or Right to Know, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Material Safety Data Sheets Available Upon Request/Hojas De Seguridad De Material Disponible A Peticion, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.