Zoro Homepage

OSHA CAUTION SAFETY LABEL BEFORE

  • Mfr # LVHR603RFE

  • Zoro # G315238904


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Width
5 in
Height
3.5 in
Sign Material
Reflective Adhesive Vinyl
Thickness
0.0085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR603RFE
Zoro #
G315238904
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3.5 in
Thickness
0.0085 in

Details

Sign Material
Reflective Adhesive Vinyl

Description

Safety Label, CAUTION BEFORE STARTING CHECK FUEL OIL FILTER HYDRAULIC BATTERIES RADIATOR, 3.5 x 5, Engineer Grade Reflective Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.