
Parking Area Message Stencil, VISITOR CharacterLegend, 4 in Character Height, 1934 in Character W
Mfr # FMS245
Zoro # G111690104
product price:Â $86.49
/ea
Free Shipping & Returns
Key Features
Width
22.75 in
Height
7 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMS245
Zoro #
G111690104
UPC #
846642069841
Country of Origin
United States
Dimensions
Width
22.75 in
Height
7 in
Details
Sign Material
Plastic
Description
Accuform Parking Area Message Stencil, VISITOR CharacterLegend, 4 in Character Height, 1934 in Character Width, 8 in Overall Height, 25 in Overall Width, 116 in Thickness, Polyethylene PlasticParking area stencils are onepiece construction for easy, positioning and perfect alignment every time Use spray or brushon paints for placing messages on the walls and floors in plants and on parking lots Durable, tough stencils are precisioncut 116 in 0060 in thick polyethylene plastic to provide crisp, accurate markings The heavyweight flexible stencil lays to conform to various surfaces Easy to clean roll stencil to flake off dried paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.