Parking Permit Tag, Numbered 100-199, Maroon, 2in x 4.75in, Laminated PF-Cardstock, 100PK

  • Mfr # TNT423MRB

  • Zoro # G213305944


product price:  $138.99
/pk 100, $1.39/ea
Free Shipping & Returns

Key Features

Width
3-1/4 in
Height
1/4 in
Material
PF-Cardstock
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNT423MRB
Zoro #
G213305944
UPC #
-
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
1/4 in
Length
5-3/4 in

Details

Material
PF-Cardstock

Description

Accuform HORIZONTAL HANGING PARKING TAG TNT423MRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.