
Parking Permit Tag, Numbered 800-899, Green, 3in x 2.75in, Laminated PF-Cardstock, 100PK
Mfr # TNT824GNJ
Zoro # G713305215
product price:Â $133.99
/pk 100, $1.34/ea
Free Shipping & Returns
Key Features
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TNT824GNJ
Zoro #
G713305215
UPC #
-
Country of Origin
United States
Dimensions
Width
3-1/4 in
Height
0.075 in
Length
5-3/4 in
Details
Material
RP-Plastic
Description
Accuform SMALL VERTICAL HANGING PARKING PERMITS TNT824GNJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.