
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 25 PK
Mfr # TCF214LTP
Zoro # G413308059
product price: $75.15
/pk 25, $3.01/ea
Free Shipping & Returns
Key Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF214LTP
Zoro #
G413308059
UPC #
-
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Header
Danger
Description
French Bilingual Safety Tags, DANGER DO NOT OPERATE PRODUCTION DEPARTMENT, 5.75in x 3.25in, HS-Laminate, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.