
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 5 PK
Mfr # TCF006PTM
Zoro # G113303422
product price: $10.45
/pk 5, $2.09/eaKey Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Language
French
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF006PTM
Zoro #
G113303422
UPC #
-
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Language
French
Header
Danger
Legend
DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE
Description
French Safety Tags, DANGER DES HOMMES TRAVAILLENT SUR LA MACHINERIE, 5.75in x 3.25in, RP-Plastic, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.