Zoro Homepage

PF-Cardstock, 8 in Width, 0.1 in Height, , 25 PK

  • Mfr # TCF001CTP

  • Zoro # G013303232


product price: $19.69
/pk 25, $0.79/ea

Key Features

Material
PF-Cardstock
Height
0.1 in
Width
8 in
Length
8 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCF001CTP
Zoro #
G013303232
UPC #
-
Country of Origin
United States

Dimensions

Height
0.1 in
Width
8 in
Length
8 in

Details

Material
PF-Cardstock
Header
Danger
Legend
DANGER NE PAS FAIRE FONCTIONNER

Description

ACCUFORM SAFETY TAGS FRENCH PFCARDSTOCK TCF001CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.