This item is Discontinued.

Accuform Pitch In/Tire La Basura En Su Lugar, Plastic, 10" x 14", With Mounting Holes SBMHSK972MVP

Pitch In/Tire La Basura En Su Lugar, Plastic, 10" x 14", With Mounting Holes (Discontinued)

  • Mfr # SBMHSK972MVP
  • Zoro # G1694797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMHSK972MVP
Zoro #
G1694797
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.055"

Details

Item
Spanish-Bilingual Housekeeping Sign
Legend
Pitch In/Tire La Basura En Su Lugar
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English, Spanish
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Cleaning and Maintenance
Legend Color
Black
Legend/Background Color
Green and Black/White
Background Color
White
Language
English, Spanish
Mounting Style
With Mounting Holes
Material
Plastic
Sign Legend Text Color
Black

Description

Spanish-Bilingual Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In/Tire La Basura En Su Lugar, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.