
Plastic, 2-1/2 in Width, 0.31 in Height, , 5 PK
Mfr # MDT522LCM
Zoro # G213304480
product price: $6.79
/pk 5, $1.36/eaSold in multiples of 2 for $13.58
Key Features
Material
Plastic
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Write on Surface
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT522LCM
Zoro #
G213304480
UPC #
-
Country of Origin
United States
Dimensions
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Details
Material
Plastic
Write on Surface
Yes
Description
ACCUFORM SAFETY TAGS BLANK TAGS SELFLAMINATI MDT522LCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.