Safety Tags, DANGER UNSAFE EQUIPMENT REPAIRS REQUIRED, 5.75in x 3.25in, RP-Plastic, 5PK
- Mfr # MDT248PTM
- Zoro # G713306489
product price:Â
$
11.39
/pk of 5, $2.28/ea
Key Features
Header
Danger
Legend
UNSAFE EQUIPMENT REPAIRS REQUIRED
Material
RP-Plastic
Width
3 in
Standards
OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDT248PTM
- Zoro #
- G713306489
- UPC #
- -
- Country of Origin
- United States
- Header
- Danger
- Legend
- UNSAFE EQUIPMENT REPAIRS REQUIRED
- Material
- RP-Plastic
- Standards
- OSHA
Dimensions
- Width
- 3 in
- Length
- 5 in
Description
Accuform OSHA DANGER SAFETY TAG UNSAFE MDT248PTM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.