
Plastic, 2-1/2 in Width, 1.56 in Height, , 25 PK
Mfr # MDT159PTP
Zoro # G813305115
product price: $49.89
/pk 25, $2.00/eaKey Features
Material
Plastic
Height
1.56 in
Width
2-1/2 in
Length
2-1/2 in
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT159PTP
Zoro #
G813305115
UPC #
-
Country of Origin
United States
Dimensions
Height
1.56 in
Width
2-1/2 in
Length
2-1/2 in
Details
Material
Plastic
Standards
OSHA
Header
Danger
Description
ACCUFORM OSHA DANGER SAFETY LABEL DO NOT MDT159PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.