
Plastic, 3 in Width, 0.31 in Height, , 25 PK
Mfr # MMT312CTP
Zoro # G513302667
product price: $17.85
/pk 25, $0.71/eaKey Features
Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
Legend
Sample
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT312CTP
Zoro #
G513302667
UPC #
-
Country of Origin
United States
Dimensions
Height
0.31 in
Width
3 in
Length
1-1/2 in
Details
Material
Plastic
Legend
Sample
Description
ACCUFORM SAFETY TAG SAMPLE PFCARDSTOCK MMT312CTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.