
Plastic, 3 in Width, 0.31 in Height, , 25 PK
Mfr # TRS245PTP
Zoro # G713304980
product price: $49.89
/pk 25, $2.00/eaKey Features
Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
Legend
EYE WASH STATION INSPECTION
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS245PTP
Zoro #
G713304980
UPC #
846642046323
Country of Origin
United States
Dimensions
Height
0.31 in
Width
3 in
Length
1-1/2 in
Details
Material
Plastic
Legend
EYE WASH STATION INSPECTION
Description
Accuform Inspection Record Tag, EYE WASH STATION INSPECTION Legend, RPPlastic, 38 in, Metal GrommetInform workers about the status of equipment with highstrength RPPlastic tags for use in tough industrial environments Accuform's durable, waterresistant RPPlastic tags withstand dirty, greasy industrial environments, as well as outdoor exposure Top has 38 in hole reinforced with metal grommet to prevent pull off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.