Zoro Homepage

Plastic, 3 in Width, 0.31 in Height, , 5 PK

  • Mfr # TRS218PTM

  • Zoro # G213303582


product price: $10.39
/pk 5, $2.08/ea

Key Features

Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS218PTM
Zoro #
G213303582
UPC #
-
Country of Origin
United States

Dimensions

Height
0.31 in
Width
3 in
Length
1-1/2 in

Details

Material
Plastic

Description

Accuform FIRE EXTINGUISH ER SAFETY TAG FIRE TRS218PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.