Shop ACCUFORM
See all product information
Create Account
Safety Tags, AUTHORIZED PERSONNEL ONLY BARRICADE TAG, 5.75in x 3.25in, PF-Cardstock, 25PK
- Mfr # TAB111CTP
- Zoro # G713306977
product price:Â
$
20.85
/pk of 25, $0.83/ea
Key Features
Legend
AUTHORIZED PERSONNEL ONLY
Material
PF-Cardstock
Width
3 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAB111CTP
- Zoro #
- G713306977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 5 in
Details
- Legend
- AUTHORIZED PERSONNEL ONLY
- Material
- PF-Cardstock
Description
Accuform BARRICADE STATUS TAG AUTHORIZED TAB111CTP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.