Please Help Keep This Area Clean, 10 in W x 7 in H, Rectangle, Aluminum, MHSK926VA

  • Mfr # MHSK926VA

  • Zoro # G1691333


product price: $8.65
/ea

Key Features

Legend
Please Help Keep This Area Clean
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK926VA
Zoro #
G1691333
UPC #
846642039363
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"
Thickness
0.04 in

Details

Item
Housekeeping Sign
Legend
Please Help Keep This Area Clean
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Printed Language
English
Operating Temp. Range
-40 Degrees F to 250 Degrees F
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Area Clean, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.