Zoro Homepage

Plug Lockout, Red, 3/8" Shackle dia.

  • Mfr # KDD230

  • Zoro # G1732658


product price: $14.89
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polyethylene
For Maximum Padlock Shackle Diameter
3/8 in
Color
Red
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD230
Zoro #
G1732658
UPC #
846642015039
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Width
3 in
Overall Length
6 in
Overall Height
3 in
Length
3 in
Width
6 in
Padlock Shackle Max. Dia.
3/8 in
Height
3 in
Max. Cord Dia.
1 in
Overall Dimensions
3 in H x 6 in L x 3 in W x 3 in D
For Maximum Plug Length
2 in
For Maximum Plug Width
2.5 in
For Maximum Cord Diameter
1 in

Details

Item
Plug Lockout
Maximum Number of Padlocks
1
Material
Polyethylene
Color
Red
Standards
RoHS Compliant
Fits
Up to 1 in dia Cord and 5-1/2 in Plugs
Voltage
110/220/550/600
Max. Number of Padlocks
1
Legend
Danger Locked Out Do Not Remove
Includes
Locked Out Label
Lockout Material
Plastic
Labeling
Label Included
For Voltage
110/220/550/600V AC
Encasing Lockout
Yes
Header
Danger
For Plug Type
Multiple
Language
English
Resistance Properties
Tamper Resistant
Lockout Color
Red
Plug Lockout Type
StopPlug Lockout

Description

Plug Lockout, Plug Lockout Type StopPlug Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Plug Length 2 in, For Plug Type Multiple, Lockout Color Red, Lockout Material Plastic, Maximum Number of Padlocks 1, For Maximum Plug Width 2.5 in, For Voltage 110/220/550/600V AC, Header Danger, Includes Locked Out Label, Labeling Label Included, Language English, Legend Danger Locked Out Do Not Remove, Overall Height 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.