Shop ACCUFORM

Poster, Our Goal¿No Accidents, Accidents Are Aviodable, 22 in H x, 17 in W, Plastic

  • Mfr # SP124529L

  • Zoro # G8013196


product price:  $22.69
/ea

Key Features

Legend
Our Goal¿No Accidents, Accidents Are Aviodable
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP124529L
Zoro #
G8013196
UPC #
846642063009
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Our Goal¿No Accidents, Accidents Are Aviodable
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Printed Language
English
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Mounting Hardware
Not Included
Reflective
No
Glow In The Dark
No
Chemical Resistant
No
Shape
Vertical Rectangle
Abrasion Resistant
No
Includes Wind Slits
No
Background Color
Blue
Includes Frame
No
Maximum Service Temperature
110 Degrees F
Graffiti Resistant
No
Mesh / Solid
Solid
Sign Legend Style
Symbol and Text
Grommet Material
No Grommet
Safety Banner Legend
Our Goal...No Accidents, Accidents Are Avoidable!

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Our Goal...No Accidents, Accidents Are Avoidable!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.