Poster, Score A Point For Safety!, 22 in H x, 17 in W, Plastic

  • Mfr # SP124541L

  • Zoro # G8181327


product price:  $23.49
/ea

Key Features

Legend
Score A Point For Safety!
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP124541L
Zoro #
G8181327
UPC #
846642062866
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Score A Point For Safety!
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Graffiti Resistant
No
Abrasion Resistant
No
Includes Frame
No
Grommet Material
No Grommet
Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Hardware
Not Included
Printed Language
English
Includes Wind Slits
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Reflective
No
Minimum Service Temperature
-20 Degrees F
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Shape
Vertical Rectangle
Safety Banner Legend
Score A Point For Safety!
Corrosion Resistant
No
Maximum Service Temperature
110 Degrees F
Mesh / Solid
Solid
Number of Printed Sides
1

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Score A Point For Safety!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Orange, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.