Poster, Slam Dunk Accidents, Accidents Are Avoidable!, 22 in H x, 17 in W, Plastic

  • Mfr # SP124530L

  • Zoro # G7835222


product price:  $24.19
/ea

Key Features

Legend
Slam Dunk Accidents, Accidents Are Avoidable!
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP124530L
Zoro #
G7835222
UPC #
846642062972
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Slam Dunk Accidents, Accidents Are Avoidable!
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Maximum Service Temperature
110 Degrees F
Printed Language
English
Includes Frame
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Reflective
No
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Shape
Vertical Rectangle
Safety Banner Legend
Slam Dunk Accidents, Accidents Are Avoidable!
Graffiti Resistant
No
Grommet Material
No Grommet
Corrosion Resistant
No
Mesh / Solid
Solid
Mounting Hardware
Not Included
Chemical Resistant
No
Includes Wind Slits
No
Background Color
Red

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Slam Dunk Accidents, Accidents Are Avoidable!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Red, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.