Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printed Welding Screen, Tree Branches, Transparent Vinyl, 13 oz/sq yd, 6 ft W x 6 ft H, Blue

  • Mfr # PWD144BU

  • Zoro # G8071122


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWD144BU
Zoro #
G8071122
UPC #
846642082567
Country of Origin
United States

Dimensions

Width
6 ft.
Height
6 ft.
Thickness
0.014 in
Protective Width
6 ft
Protective Thickness
0.014 in
Protective Height
6 ft
Curtain Material Thickness
0.36 mm
Curtain Width
6 ft
Curtain Height
6 ft

Details

Item
Printed Welding Screen
Color
Blue
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshall Approved, NFPA 701
Includes
(25) Black Zip Ties
Grommet Placement
12 in Centers on Four Sides
Material
Transparent Vinyl
Protective Color
Blue
Welding Protection Sub-Category
Curtains
Features
Tree Branches Graphic, ONE-WAY(TM), Protection From Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Series
ONE-WAY(TM)
Grommet Spacing
12 in
Curtain Material Weight
13 oz/sq yd
Grommet Location
Four Side
Printed Text
Danger, Do Not Watch the Arc, Welding Area
Curtain Material Color
Blue
Maximum Temperature
150 Degrees F
Grommet Material
Brass
Process
Protection from Harmful UV Light, Flash Burn, Sparks, Fumes and Flying Debris
Opacity
Tinted Transparent
Fastener Type
Grommets
Curtain Material Coating
Vinyl
Curtain Design
Curtain
Curtain Material Type
Vinyl

Description

Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Standards California Fire Marshall Approved, NFPA 701, Fastener Type Grommets, Features Tree Branches Graphic, Grommet Location Four Side, Grommet Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.