Welding Blanket, Vermiculite Coated Fiberglass, 10 ft L., 10 ft W., 10 H., 24 oz, Black
- Mfr # 36164
- Zoro # G7735037
product price:
$
201.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Protective Material
Vermiculite Coated Fiberglass
Height
10
Thickness
0.03 in
Withstand Temp.
1,200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36164
- Zoro #
- G7735037
- UPC #
- 626053610395
- Country of Origin
- China
Dimensions
- Width
- 10 ft
- Height
- 10
- Thickness
- 0.03 in
- Length
- 10 ft
- Nominal Length (ft.)
- 10 ft
Details
- Item
- Welding Blanket
- Color
- Black
- Protective Material
- Vermiculite Coated Fiberglass
- Withstand Temp.
- 1,200 Degrees F
- Material Weight
- 24 oz
- Standards
- ANSI/FM 4950|ANSI 4950
- Material
- Vermiculite Coated Fiberglass
- Application
- Welding Protection
- For Use With
- Welding
- Weight
- 24 oz
Description
Wilson high-temperature fabrics are used to protect equipment and personnel near hazardous operations such as welding, flame-cutting, and grinding. These fabrics can be used as blankets, hanging curtains, or are available in roll goods.
- •1,200°F working temperature
- •Advanced abrasion-resistant properties
- •Grommets allow easy hanging in vertical applications
- •Heat is dispersed evenly across the surface significantly boosting temperature rating
- •Ideal for welding, furnace applications, pipe wrapping, and machinery protection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.