Zoro Homepage

PRODUCTION CONTROL LABELS DO NOT

  • Mfr # LPC435

  • Zoro # G515232962


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Adhesive Poly
Width
2 in
Height
3.75 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC435
Zoro #
G515232962
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
3.75 in
Thickness
0.1 in

Details

Material
Adhesive Poly

Description

Production Control Labels, DO NOT USE AFTER blank, 0.625 x 1.5, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.