Shop FUEL STICKERS
See all product information
Create Account
Hand Lotion Sticker, Commercial Hand Lotion Dispenser Sticker Label, Hvy-Dty, 2''x1'', 4PK
- Mfr # Z-2X1HDLT-4PK
- Zoro # G311363167
product price:Â
$
9.49
/pk of 4, $2.37/ea
Sold in multiples of 5Â pks for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Hand Lotion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1HDLT-4PK
- Zoro #
- G311363167
- UPC #
- 753287153401
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Hand Lotion
- UV Resistant
- Yes
- Item
- Identification Label
- Self-Adhesive
- Acrylic Emulsion
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Finish
- Gloss Laminate
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Laminated
- Yes
- Application
- Peel & Stick
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Dispenser Labels
- Preprinted Text
- Hand Lotion
- Label Color
- White
Dimensions
- Width
- 1 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Maintaining a clean and sanitary environment is essential for any commercial establishment. Our modern hand lotion sticker not only enhances the visual appeal of your dispensers floor or wall mount but also play a vital role in promoting proper hand hygiene.Our hand lotion sign will promote your company's commitment to safety and well-being. Our commercial hand lotion labels are made from durable and water-resistant materials to ensure your message remains intact, delivering a consistent image to clients and employees.Whether you're in healthcare, retail, corporate offices, or any other business, our hand lotion dispenser labels are a simple yet effective solution to elevate the cleanliness and professionalism of your facilities.Make the smart choice for your business or organization. Upgrade your pump lotion dispensers with commercial grade Hand Lotion dispenser labels today and create a welcoming and hygienic experience.Key Features:Durable and Water-Resistant: Crafted from high-quality materials, these hand lotion decals are built to withstand the rigors of high-traffic areas and frequent cleaning. They remain intact and vibrant, even under wet and humid conditions.Easy Application: Applying these hand-lotion stickers is a breeze. With clear and simple instructions included, you can have them on your wall-mounted soap dispensers in no time.Hygienic Solution: Encourage proper hand health with clear and attractive labeling on your dispensers. Promote hygiene and create a safer environment for your staff, clients, and visitors.Cost-Effective: Enhance your facilities image affordably with our professional hand lotion labels. Say goodbye to expensive custom designs or makeshift labels that can come across as unprofessional.Versatile Compatibility: Designed to fit a wide range of wall-mounted or floor mounted dispensers commonly found in commercial settings. These labels are versatile and adaptable to your existing infrastructure.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.