Zoro Homepage

Quality Hold, Vinyl, 10 in x 14 in, Adhesive Surface

  • Mfr # MQTL901VS

  • Zoro # G1715797


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Legend
Quality Hold
Sign Material
Vinyl
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQTL901VS
Zoro #
G1715797
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
0.004 in

Details

Item
Quality Control Sign
Legend
Quality Hold
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Red, White
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Quality Control Sign, Sign Subject Matter Facility, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Quality Hold, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.