Radiation & Laser Sign, 10 in H x 14 in W, Aluminum, Rectangle

  • Mfr # SBMRAD631MVA

  • Zoro # G1694228


product price:  $19.65
/ea

Key Features

Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion Solamente Personal Autorizado
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMRAD631MVA
Zoro #
G1694228
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion Solamente Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Radiation Area Authorized Personnel Only/Area De Radiacion Solamente Personal Autorizado, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.