
Radiation & Laser Sign, 7 in H x 10 in W, Accu-Shield
Mfr # SHMRAD024XP
Zoro # G111740212
product price:Â $22.25
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Accu-Shield
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHMRAD024XP
Zoro #
G111740212
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Item
Radiation & Laser Sign
Sign Material
Accu-Shield
Description
Accuform OSHA DANGER Safety Sign LASER 7 in x SHMRAD024XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.