Zoro Homepage

RP-Plastic, 3-1/4 in Width, 0.075 in Height, , 10 PK

  • Mfr # TAD608

  • Zoro # G213307450


product price: $33.39
/pk 10, $3.34/ea

Key Features

Material
RP-Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Legend
Occupied
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAD608
Zoro #
G213307450
UPC #
846642018443
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
RP-Plastic
Legend
Occupied

Description

Accuform SHAPED DOOR KNOB HANGER SAFETY TAG TAD608

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.