Safety Banner, Make A Play for Safety!, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # MBR611

  • Zoro # G7861323


product price:  $70.79
/ea

Key Features

Language
English
Legend
Make A Play for Safety!
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR611
Zoro #
G7861323
UPC #
846642064556
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Safety Banner
Language
English
Legend
Make A Play for Safety!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Grommet Material
Nickel
Graffiti Resistant
No
Reflective
No
Includes Wind Slits
No
Safety Banner Legend
Make A Play For Safety!
Protective Coating
No Protective Coating
Background Color
Brown
Shape
Vertical Rectangle
Minimum Service Temperature
-4 Degrees F
Grommet Placement
Perimeter of Banner
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Grommets
8
Fabric Weight
13 oz/sq yd
Banner Edge Style
Heat Seam
Includes Frame
No
Maximum Service Temperature
158 Degrees F
Mesh / Solid
Solid
Mounting Hardware
Not Included
Chemical Resistant
No
Printed Language
English
Abrasion Resistant
No
Corrosion Resistant
No

Description

Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Make A Play For Safety!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Brown, Number of Printed Sides 1, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.