Safety Banner, Make A Play For Safety!, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # MBR621

  • Zoro # G7943722


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Make A Play For Safety!
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR621
Zoro #
G7943722
UPC #
846642064563
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Safety Banner
Language
English
Legend
Make A Play For Safety!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Legend Style
Symbol and Text
Includes
Corner Grommeted Holes
Grommet Placement
Perimeter of Banner
Banner Edge Style
Heat Seam
Graffiti Resistant
No
Number of Printed Sides
2
Sign Legend Style
Symbol and Text
Number of Grommets
8
Chemical Resistant
No
Mesh / Solid
Solid
Background Color
Brown
Fabric Weight
14 oz/sq yd
Includes Wind Slits
No
Includes Frame
No
Printed Language
English
Grommet Material
Nickel
Maximum Service Temperature
158 Degrees F
Reflective
No
Safety Banner Legend
Make A Play For Safety!
Protective Coating
No Protective Coating
Shape
Vertical Rectangle
Corrosion Resistant
No
Mounting Hardware
Not Included
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Minimum Service Temperature
-4 Degrees F

Description

Safety Banner, Shape Vertical Rectangle, Safety Banner Legend Make A Play For Safety!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Brown, Number of Printed Sides 2, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.