This item is Discontinued.

Accuform Safety First, Stay Alert Don't Get Hurt, 14" W x 10" H, Rectangle, Plastic MGNF959VP

Safety First, Stay Alert Don't Get Hurt, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MGNF959VP
  • Zoro # G3809066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNF959VP
Zoro #
G3809066
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Safety First Sign
Header
Safety First
Legend
Stay Alert Don't Get Hurt
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Safety Incentive and Motivational
OSHA Compliant
Yes
Material
Plastic
Double-Sided
No
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Mounting Style
With Mounting Holes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Green and Black/White
Legend Color
Black
Legend Style
Text and Symbol
Header Legend Color
White
Sign Legend Text Color
Black

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Safety First, Legend Stay Alert Don't Get Hurt, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.