Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP

  • Mfr # LELC054VSP

  • Zoro # G3821097


product price: $8.59
/pk 5, $1.72/ea

Key Features

Header
Danger
Legend
High Voltage Turn Power off Before Servicing
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC054VSP
Zoro #
G3821097
UPC #
846642049386
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Label
Header
Danger
Legend
High Voltage Turn Power off Before Servicing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Legend Color
Black
Legend Style
Symbol and Text
Self-Adhesive
Yes
Background Color
White
Metal Detectable
No
Shape
Rectangle
Material
Vinyl
Header Legend Color
White
Header Background Color
Red
Subject Matter
Electrical Hazard
Language
English
Legend/Background Color
Black/White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend
High Voltage Turn Power off Before Servicing
Number of Printed Sides
1
Corrosion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Minimum Service Temperature
-20 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black, Red
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Graffiti Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Power off Before Servicing, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.