Zoro Homepage

SAFETY LABEL NON PCB MINERAL OIL

  • Mfr # MHZW568

  • Zoro # G315239062


product price: $22.99
/ea

Key Features

Width
5 in
Height
3.5 in
Sign Material
Adhesive Poly
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW568
Zoro #
G315239062
UPC #
841669106647
Country of Origin
United States

Dimensions

Width
5 in
Height
3.5 in
Thickness
0.1 in

Details

Sign Material
Adhesive Poly

Description

Drum Label, NON-PCB MINERAL OIL WHEN MANUFACTURED CONTAINED LESS THAN 1 PPM PCB, 3.5 x 5, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.