Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, MCHL622VS

  • Mfr # MCHL622VS

  • Zoro # G3806485


product price:  $3.22
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCHL622VS
Zoro #
G3806485
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Double-Sided
No
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black
Background Color
Yellow
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header
Caution
Sign Header Background Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-20 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
Sign Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Yellow
Material Properties
Flexible
Minimum Application Temperature
20 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area. Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.