Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # MPPE786VS

  • Zoro # G3798295


product price:  $2.55
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPPE786VS
Zoro #
G3798295
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Ear And Eye Protection Must Be Worn In This Area
Chemical Resistant
No
Minimum Service Temperature
-20 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Adhesive Style
Permanent
Write on Surface
No
Minimum Application Temperature
20 Degrees F
Sign Header
Caution
Graffiti Resistant
No
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Legend Style
Text
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Format
Traditional OSHA
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.