Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # MPPE791VS

  • Zoro # G3791331


product price:  $2.55
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPPE791VS
Zoro #
G3791331
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Legend/Background Color
Black/Yellow
Header Background Color
Black
Background Color
Yellow
Material
Vinyl
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Language
English
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Chemical Resistant
No
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-20 Degrees F
Minimum Application Temperature
20 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Header Background Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Eye Protection Required
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Mounting Location
Wall
Color
Black on Yellow
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.