Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # MSMK120VS

  • Zoro # G3863422


product price:  $2.79
/ea

Key Features

Header
Danger
Legend
No Smoking Or Open Flame
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSMK120VS
Zoro #
G3863422
UPC #
846642013431
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking Or Open Flame
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Material
Vinyl
Header Background Color
Black, Red
Language
English
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Background Color
White
Subject Matter
No Smoking
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend/Background Color
Red and Black/White
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Style
Text
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Legend
No Smoking Or Open Flame
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
20 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Color
Black on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.