Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # MSMK823VS

  • Zoro # G3793517


product price:  $2.55
/ea

Key Features

Header
Notice
Legend
Do Not Smoke, Eat or Drink In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSMK823VS
Zoro #
G3793517
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Smoke, Eat or Drink In This Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Legend Color
Black
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Language
English
Sign Legend Text Color
Black, Red
State Specific Sign
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Minimum Application Temperature
20 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Legend
Do Not Smoke, Eat Or Drink In This Area
Chemical Resistant
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Includes Mounting Hardware
No
Metal Detectable
No
Minimum Service Temperature
-20 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Header Background Color
Blue
Abrasion Resistant
No
Graffiti Resistant
No
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Color
Black and Red on White
Type
Self-Adhesive
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Smoke, Eat Or Drink In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.