
SAFETY SIGN FIRE ALARM DOWN ARROW MFXG501XV
Mfr # MFXG501XV
Zoro # G611711460
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Sign Material
Adhesive Dura-Poly
Legend
Fire Alarm
Width
5 in
Height
7 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG501XV
Zoro #
G611711460
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
7 in
Details
Sign Material
Adhesive Dura-Poly
Legend
Fire Alarm
Sign Mounting Style
Adhesive
Sign Background Color
Red
Description
Accuform SAFETY SIGN FIRE ALARM DOWN ARROW MFXG501XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.