IMO Number Sign, Number = 8, 3 in W x 6 in H, Vertical Rectangle, Vinyl, 486G35

  • Mfr # 486G35

  • Zoro # G6293292


product price:  $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Legend
8
Sign Material
Vinyl
Height
6 in
Width
3 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G35
Zoro #
G6293292
UPC #
00194484288358
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
8
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Text
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
No
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Sign Background Color
Green
Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
Other Format
Chemical Resistant
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
Yes
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Minimum Service Temperature
-50 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend
Green
Sign Legend Background Color
Green
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.