Shop ACCUFORM
See all product information
Create Account
Safety Sign, MHSK926XV
- Mfr # MHSK926XV
- Zoro # G711715504
product price:Â
$
10.99
/ea
Key Features
Width
10 in
Height
7 in
Sign Material
Adhesive Dura-Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHSK926XV
- Zoro #
- G711715504
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Dura-Poly
Dimensions
- Width
- 10 in
- Height
- 7 in
Description
Accuform Safety Sign, Text Legend, Legend PLEASE HELP KEEP THIS AREA CLEAN, Adhesive DuraVinyl, 7 in Height, 10 in WidthChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.